Menu Search
IDEAL #36-311

Hole Cutter Kit 3 Size Carbide Tipped

SKU # 78325067066 Manufacturer Series: TKO
Kit Type: Hole Cutter
Cutter Construction: Carbide Tipped
Number of Sizes: 3
Hole Size: 7/8 to 1-3/8 in.
Conduit/​Pipe Size: 1/2 to 1 in.
Case: Plastic

Hole Saw Kits: Kit Type - Hole Cutter; Cutter Construction - Carbide Tipped; Number of Sizes - 3; Min. Hole - in - 7/8; Max. Hole - in - 1-3/8; Conduit/Pipe Min - in - 1/2; Conduit/Pipe Max - in - 1; Case - Plastic; Additional Information - Includes: (1) SmoothStart Pilot Drill #36-312; Manufacturer Series - TKO

Additional Info: Includes: (1) SmoothStart Pilot Drill #36-312