You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KLEIN TOOLS #31872

Hole Cutter Kit 3 Size Carbide Tipped

SKU # 09264431872
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Hole Cutter
Cutter Construction: Carbide Tipped
Number of Sizes: 3
Hole Size: 7/8 to 1-3/8 in.
Conduit/​Pipe Size: 1/2 to 1 in.
Case: Plastic

Hole Saw Kits: Kit Type - Hole Cutter; Cutter Construction - Carbide Tipped; Number of Sizes - 3; Min. Hole - in - 7/8; Max. Hole - in - 1-3/8; Conduit/Pipe Min - in - 1/2; Conduit/Pipe Max - in - 1; Case - Plastic; Additional Information - Includes: 7/8", 1-1/8",1-3/8" Cutters & Extra Pilot Bit. Integrated Flange Prevents Drilling Beyond the Sheet Metal

Additional Info: Includes: 7/8", 1-1/8",1-3/8" Cutters & Extra Pilot Bit. Integrated Flange Prevents Drilling Beyond the Sheet Metal