You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MILWAUKEE #49-22-4105

Electrician's Hole Saw Kit 14 Size Bi-metal Matrix II

SKU # 04524215497 Manufacturer Series: Ice Hardened
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Electrician's Hole Saw
Cutter Construction: Bi-metal Matrix II
Number of Sizes: 14
Hole Size: 3/4 to 4-3/4 in.
Conduit/​Pipe Size: 1/2 to 4 in.
Case: Plastic

Hole Saw Kits: Kit Type - Electrician's Hole Saw; Cutter Construction - Bi-metal Matrix II; Number of Sizes - 14; Min. Hole - in - 3/4; Max. Hole - in - 4-3/4; Conduit/Pipe Min - in - 1/2; Conduit/Pipe Max - in - 4; Case - Plastic; Additional Information - Includes: (2) Arbors, Arbor Adaptor, Spacer and (3) Pilot Bits; Manufacturer Series - Ice Hardened

Additional Info: Includes: (2) Arbors, Arbor Adaptor, Spacer and (3) Pilot Bits