Menu Search
GREENLEE #625-1-1/8

Arbored Hole Cutter w/Pilot Drill Carbide Tipped

SKU # 78331038328
Type: Arbored Hole Cutter w/Pilot Drill
Cutter Construction: Carbide Tipped
Saw OD: 1-1/8"
Pipe Entrance: 3/4"
Arbor Chuck Size: 3/8 in.

Additional Info: Cuts up to 8 Ga Stainless Steel