Menu Search

GREENLEE #625-1-3/8

Arbored Hole Cutter w/Pilot Drill Carbide Tipped

SKU: 78331038331
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Arbored Hole Cutter w/Pilot Drill
Cutter Construction: Carbide Tipped
Saw OD: 1-3/8"
Arbor Chuck Size: 3/8 in.
Description
Hole Saws with Arbors: Type - Arbored Hole Cutter w/Pilot Drill; Cutter Construction - Carbide Tipped; Saw OD - 1-3/8"; Arbor Chuck Size - 3/8"; Additional Information - Cuts up to 8 Ga Stainless Steel
Additional Info: Cuts up to 8 Ga Stainless Steel