Menu Search
GREENLEE #625-7/8

Arbored Hole Cutter w/Pilot Drill Carbide Tipped

SKU # 78331038326
Type: Arbored Hole Cutter w/Pilot Drill
Cutter Construction: Carbide Tipped
Saw OD: 7/8"
Pipe Entrance: 1/2"
Arbor Chuck Size: 1/4 in.

Additional Info: Cuts up to 8 Ga Stainless Steel