Menu Search
GREENLEE #645-2

Kwik Saw, Hole, Carbide Tip, 2 in. OD

SKU # 78331005703 Manufacturer Series: Change
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hole Cutter
Cutter Construction: Carbide Tip
Saw OD: 2"
Pipe Entrance: 1-1/2" Pipe Entr
Arbor Required: 645-011

Additional Info: Application: Cuts Stainless steel