Menu Search
Hole Saws Saw, Hole, High Speed Steel, 2 in. OD
GREENLEE #925-2

Saw, Hole, High Speed Steel, 2 in. OD

SKU # 78331010161
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Hole Cutter
Cutter Construction: High Speed Steel
Saw OD: 2"
Pipe Entrance: 1-1/2" Pipe Entr
Arbor Required: 952-011