Menu Search
GREENLEE #825-1-1/8

Saw, Hole, Variable Pitch, Bi-Metal, 1-1/8 in. OD

SKU # 78331019141 Manufacturer Series: 825
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-5/8 in.
Saw OD: 1-1/8"
Pipe Tap: 1" Pipe Tap
Pipe Entrance: 3/4" Pipe Entr
Arbor Required: 37157,37155,38522