Menu Search
Hole Saws Saw, Hole, Variable Pitch, Bi-Metal, 1 in. OD
GREENLEE #825-1

Saw, Hole, Variable Pitch, Bi-Metal, 1 in. OD

SKU # 78331019138
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-5/8 in.
Saw OD: 1"
Arbor Required: 37157,37155,38522