Menu Search

GREENLEE #825-2-1/2

Saw, Hole, Variable Pitch, Bi-Metal, 2-1/2 in. OD

SKU: 78331019162
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-5/8 in.
Saw OD: 2-1/2"
Pipe Entrance: 2" Pipe Entr
Arbor Required: 37156,37154