(0)

GREENLEE #825-2-5/8

Saw, Hole, Variable Pitch, Bi-Metal, 2-5/8 in. OD

SKU: 78331019164
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-5/8 in.
Saw OD: 2-5/8"
Arbor Required: 37156
Description
Hole Saws: Type - Hole Saw; Cutter Construction - Bi-Metal; Cutting Depth - 1-5/8"; Saw OD - 2-5/8"; Arbor Required - 37156