You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GREENLEE #825-4-1/8

Saw, Hole, Variable Pitch, Bi-Metal, 4-1/8 in. OD

SKU # 78331019177 Manufacturer Series: 825
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-5/8 in.
Saw OD: 4-1/8"
Pipe Entrance: 3-1/2" Pipe Entr
Arbor Required: 37156