Menu Search
KLEIN TOOLS #31918

Saw, Hole, 2.36 in. Cutting, Bi-Metal Cutter

SKU # 09264431918
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 2.36 in.
Saw OD: 1-1/8 in.
Pipe Tap: 1 in. Pipe Tap
Pipe Entrance: 3/4 in. Pipe Entry
Arbor Required: 31905