Menu Search
KLEIN TOOLS #31914

Saw, Hole, Bi-Metal, 2.36 in. D Cutting, 7/8 in. OD

SKU # 09264431914
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 2.36 in.
Saw OD: 7/8 in.
Pipe Tap: 3/4 in. Pipe Tap
Pipe Entrance: 1/2 in. Pipe Entry
Arbor Required: 31905