Menu Search
MILWAUKEE #49-56-0207

Hole Dozerâ„¢ Saw; Hole; 1-5/8 in. Depth Cutting; 3-7/8 in. Outside Diameter Saw; Bi-Metal; Requires 49-56-7210 or 49-56-7240 or 49-56-7250 or 49-56-9100 Arbor

SKU # 04524219347
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-5/8 in.
Saw OD: 3-7/8 in.
Arbor Required: 49-56-7210 or 49-56-7240 or 49-56-7250 or 49-56-9100

The Milwaukee Hole Dozer hole saw features Rip Guard, the strongest tooth form in the industry, backed by the Rip Guard limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8 percent cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer includes Plug Jack, an all access slot design that allows for full access during plug removal. The Plug Jack gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal quick-change arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49-56-9100.