Menu Search
Hole Saws Saw, Hole, Bi-Metal, 1-1/2 in. D Cutting, 1 in. OD

MILWAUKEE #49-56-0043

Saw, Hole, Bi-Metal, 1-1/2 in. D Cutting, 1 in. OD

SKU #04524219252
Manufacturer Series: Ice Hardened
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-1/2 in.
Saw OD: 1"
Arbor Required: 49-56-6950,6960,7000,7010