Menu Search
MILWAUKEE #49-56-0117

Hole Dozerâ„¢ Saw, Hole, Bi-Metal, 1-1/2 in. D Cutting, 2 in. OD

SKU # 04524219314 Manufacturer Series: Ice Hardened
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-1/2 in.
Saw OD: 2"
Pipe Entrance: 1-1/2" Pipe Entr
Arbor Required: 49-56-6970,7055,7130,7140,7150