Menu Search
MILWAUKEE #49-56-0102

Hole Dozerâ„¢ Saw, Hole, Bi-Metal, 1-3/4 in. OD

SKU # 04524219309 Manufacturer Series: Ice Hardened
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-1/2 in.
Saw OD: 1-3/4"
Pipe Tap: 1-1/2" Pipe Tap
Pipe Entrance: 1-1/4" Pipe Entr
Arbor Required: 49-56-6970,7055,7130,7140,7150