You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MILWAUKEE #49-56-0147

Hole Dozerâ„¢ Saw, Hole, Bi-Metal, 2-1/2 in. OD

SKU # 04524219324 Manufacturer Series: Ice Hardened
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-1/2 in.
Saw OD: 2-1/2"
Pipe Entrance: 2" Pipe Entr
Arbor Required: 49-56-7055,7130,7140,7150