Menu Search
MILWAUKEE #49-56-0132

Hole Dozerâ„¢ Saw, Hole, Bi-Metal, 2-1/4 in. OD

SKU # 04524219319 Manufacturer Series: Ice Hardened
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-1/2 in.
Saw OD: 2-1/4"
Pipe Tap: 2" Pipe Tap
Arbor Required: 49-56-7055,7130,7140,7150