Menu Search
MILWAUKEE #49-56-0163

Hole Dozerâ„¢ Saw, Hole, Bi-Metal, 2-3/4 in. OD

SKU # 04524219329 Manufacturer Series: Ice Hardened
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-5/8 in.
Saw OD: 2-3/4 in.
Arbor Required: 49-56-7210, 49-56-7240, 49-56-7250, and 49-56-9100

Additional Info: Speed Rating: 125 RPM (Mild Steel), 60 RPM (Stainless Steel), 80 RPM (Cast Iron), 185 RPM (Aluminum), Thread Size: 5/8 in.-18