Menu Search
MILWAUKEE #49-56-0233

Hole Dozerâ„¢ Saw, Hole, Bi-Metal, 4-1/2 in. OD

SKU # 04524219354 Manufacturer Series: Ice Hardened
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-1/2 in.
Saw OD: 4-1/2"
Pipe Entrance: 4" Pipe Entr
Arbor Required: 49-56-7055,7130,7140,7150