Menu Search
MILWAUKEE #49-56-0032

Hole Dozerâ„¢ Saw, Hole, Bi-Metal, 7/8 in. OD

SKU # 04524219287 Manufacturer Series: Ice Hardened
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-1/2 in.
Saw OD: 7/8"
Pipe Tap: 3/4" Pipe Tap
Pipe Entrance: 1/2" Pipe Entr
Arbor Required: 49-56-6950,6960,7000,7010