The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
CORDS FLEXIBLE HTR & FXTR #SIS-10(104)

Copperfield Wire, Hook-Up; Tinned Copper; 10 AWG; 105/30-Str; Yellow

SKU # 62007798995
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hook-up Wire
Conductor Size: 10 AWG
Conductor Material: Tinned Copper
Conductor Stranding: 105/30-Str
Voltage: 600V
Color: Yellow
Insulation Material: Polyethylene (XLPE)
Temperature Rating: 257°F (125°C)
Nominal OD: 0.18 in. (5 mm)
Approval Listings: UL Type: 3173/3237 and SIS, CSA AWM I A/B, CL 1251