Menu Search
WIRE - EQUIP MTR LEA #TEW-12-65STR-WHT-300

Wire, Equipment; Bare Copper; 12 AWG; 65-Str; White

SKU # 62009493733
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Type: Equipment Wire
Conductor Size: 12 AWG
Conductor Material: Bare Copper
Conductor Stranding: 65-Str
Voltage: 600V
Insulation Material: Thermoplastic
Temperature Rating: 221°F (105°C)
Amps - Nominal: 23A
Nominal OD: 0.15" (3.80 mm)
Package Length - meters: 300m