Menu Search
Wire and Cable Electronics and Component Cable Hook-Up Wire Wire, Equipment; Bare Copper; 12 AWG; 65-Str

WIRE - EQUIP MTR LEA

Wire, Equipment; Bare Copper; 12 AWG; 65-Str

(3 Product Options)
  • Type: Equipment Wire
  • Conductor Size: 12 AWG
  • Conductor Material: Bare Copper
  • Conductor Stranding: 65-Str
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Equipment Wire
Conductor Size: 12 AWG
Conductor Material: Bare Copper
Conductor Stranding: 65-Str
Voltage: 600V
Insulation Material: Thermoplastic
Temperature Rating: 221°F (105°C)
Amps - Nominal: 23A
Nominal OD: 0.15" (3.80 mm)
Package Length - meters: 300m