You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WIRE - EQUIP MTR LEA #TEW-14-41STR-GRN-150

Wire, Equipment; Bare Copper; 14 AWG; 41-Str; Green

SKU # 62009435253 Manufacturer Series: TEW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Equipment Wire
Conductor Size: 14 AWG
Conductor Material: Bare Copper
Conductor Stranding: 41-Str
Voltage: 600V
Color: Green
Insulation Material: Thermoplastic
Temperature Rating: 221°F (105°C)
Amps - Nominal: 17A
Nominal OD: 0.13" (3.30 mm)
Package Length - meters: 150m