Menu Search
WIRE - EQUIP MTR LEA #TEW-14-41STR-WHT-300

Wire, Equipment; Bare Copper; 14 AWG; 41-Str; White

SKU # 62009488991 Manufacturer Series: TEW
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Equipment Wire
Conductor Size: 14 AWG
Conductor Material: Bare Copper
Conductor Stranding: 41-Str
Voltage: 600V
Color: White
Insulation Material: Thermoplastic
Temperature Rating: 221°F (105°C)
Amps - Nominal: 17A
Nominal OD: 0.13" (3.30 mm)
Package Length - meters: 300m