Menu Search
WIRE - EQUIP MTR LEA #TEW-14-SOL-WHT-300

Wire, Equipment; Bare Copper; 14 AWG; Solid; White

SKU # 62009430083 Manufacturer Series: TEW
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Equipment Wire
Conductor Size: 14 AWG
Conductor Material: Bare Copper
Conductor Stranding: Solid
Voltage: 600V
Color: White
Insulation Material: Thermoplastic
Temperature Rating: 221°F (105°C)
Amps - Nominal: 17A
Nominal OD: 0.12" (3.05 mm)
Package Length - meters: 300m