Menu Search
WIRE - EQUIP MTR LEA #TEW-16-26STR-BLK-300

Wire, Equipment; Bare Copper; 16 AWG; 26-Str; Black

SKU # 62009494754 Manufacturer Series: TEW
Type: Equipment Wire
Conductor Size: 16 AWG
Conductor Material: Bare Copper
Conductor Stranding: 26-Str
Voltage: 600V
Color: Black
Insulation Material: Thermoplastic
Temperature Rating: 221°F (105°C)
Amps - Nominal: 8A
Nominal OD: 0.12" (3.05 mm)
Package Length - meters: 300m