Menu Search
WIRE - EQUIP MTR LEA #TEW-16-26STR-BRN-300

Wire, Equipment; Bare Copper; 16 AWG; 26-Str; Brown

SKU # 62009448167 Manufacturer Series: TEW
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Equipment Wire
Conductor Size: 16 AWG
Conductor Material: Bare Copper
Conductor Stranding: 26-Str
Voltage: 600V
Color: Brown
Insulation Material: Thermoplastic
Temperature Rating: 221°F (105°C)
Amps - Nominal: 8A
Nominal OD: 0.12" (3.05 mm)
Package Length - meters: 300m