Menu Search
HAMMOND MANUFACTURING #TS96

Tie, Cable; Hook and loop Roll; 96 in. Long; Black

SKU # 62398079955 Manufacturer Series: TS Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Tie Type: Hook and loop Roll
Material: Nylon
Clip Material: Nylon
Color: Black
Mounting Hole: None
Width: 0.5 in.
Length: 96 in.

Cut-to-size roll is convenient for different requirements. Reusable. Manufactured in North America.