You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MISC- ADVANCED PRODUCTS #P95-VELCRO0158785

Tie, Cable; Hook and Loop Strip; 75 ft. Long; Black

SKU # 62027149995
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Tie Type: Hook and Loop Strip Tie
Color: Black
Width: 0.75 in.
Length: 75 ft.
Package Quantity: 1 Roll

Additional Info: Velcro Strapping