Menu Search
SOFTCINCH #99-050-QT-48

Tie, Cable; Hook and Loop Strip; 75 ft. Long; Black

SKU # 06314195748 Manufacturer Series: Soft Cinch Lite
Cable Tie Type: Hook and Loop Strip Tie
Color: Black
Width: 0.5 in.
Length: 75 ft.
Package Quantity: 48 Rolls

Additional Info: Velcro Brand