Horns: Type - Vibrating; Application - Industrial; Mounting - Surface; Mounting - Connection - 1/2" NPT; Operating Voltage - 120VAC; Operating Current - 0.16A; dB/10-Ft - 86; Enclosure Material - Aluminum; Enclosure Color - Gray; Size - in - 4.00W x 4.00H x 3.25D; Additional Information - Weather Resistant; Manufacturer Series - WH
Additional Info: Weather Resistant