Menu Search
EDWARDS SIGNALING #B-N-8546-N5

Adaptahorn Single Projector Vibrating Horn 97 dB 120VAC

SKU # 78264042250
Type: Single Projector Vibrating
Application: Industrial
Mounting: Conduit or Surface
Mounting - Connection: 1/2" NPT
Operating Voltage: 120VAC
dB/​10-Ft: 97
Enclosure Material: Corrosion-Resist
Enclosure Rating: Weatherproof
Size: Dia.xL: 5.5 x 9.5 in.

Horns: Type - Single Projector Vibrating; Application - Industrial; Mounting - Conduit or Surface; Mounting - Connection - 1/2" NPT; Operating Voltage - 120VAC; dB/10-Ft - 97; Enclosure Material - Corrosion-Resist; Enclosure Rating - Weatherproof; Size - in - 5.50Dia x 9.50L; Manufacturer Series - Adaptahorn