Menu Search
EDWARDS SIGNALING #875-G1

Adaptahorn Vibrating Horn 101 dB 0.16A 24VDC

SKU # 62316926270 Manufacturer Series: 874
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vibrating
Application: Industrial
Mounting: Electrical Box
Operating Voltage: 24VDC
Operating Current: 0.16A
dB/​10-Ft: 101
Enclosure Material: Die Cast
Size: WxHxD: 5 x 5 x 2.25 in.