Menu Search
EDWARDS SIGNALING #874-N5

Adaptahorn Vibrating Horn 103 dB 120VAC

SKU # 62316926240 Manufacturer Series: 870
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vibrating
Application: Industrial
Mounting: Electrical Box
Operating Voltage: 120VAC
dB/​10-Ft: 103
Enclosure Color: Gray
Size: WxHxD: 5 x 5 x 2.25 in.