Menu Search
FEDERAL SIGNAL #300GCX-024

SelecTone Single Projector Horn 86-110 dB 0.55A 24VDC

SKU # 78297920035
Type: Single Projector
Application: Hazardous Location
Mounting: External Tabs, Conduit
Operating Voltage: 24VDC
Operating Current: 0.55A
dB/​10-Ft: 86-110
Enclosure Material: Aluminum
Enclosure Color: Gray
Enclosure Rating: NEMA 3R IP55
Size: WxHxD: 7.94 x 12.25 x 8.25 in.

Additional Info: Hazardous Location, Class 1 Div. 2