Menu Search
FEDERAL SIGNAL #302GCX-120

SelecTone Single Projector Horn 86-110 dB 120VAC

SKU # 78297920081
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Projector
Application: Hazardous Location
Mounting: External Tabs, Conduit
Operating Voltage: 120VAC
dB/​10-Ft: 86-110
Enclosure Material: Aluminum
Enclosure Color: Gray
Enclosure Rating: NEMA 3R IP55
Size: WxHxD: 7.94 x 12.25 x 8.25 in.

Additional Info: Tone Module UTM,TM33 required