Menu Search

FEDERAL SIGNAL #300GC-120

SelecTone Single Projector Vibrating Horn 86-110 dB 120VAC

SKU: 78297920021
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Single Projector Vibrating
Application: Industrial
Mounting: Conduit or Surface
Operating Voltage: 120VAC
dB/10-Ft: 86-110
Enclosure Material: Aluminum
Enclosure Color: Gray
Enclosure Rating: NEMA 3R
Size: WxHxD: 8 x 12.25 x 8.25 in.
Description
Horns: Type - Single Projector Vibrating; Application - Industrial; Mounting - Conduit or Surface; Operating Voltage - 120VAC; dB/10-Ft - 86-110; Enclosure Material - Aluminum; Enclosure Color - Gray; Enclosure Rating - NEMA 3R; Size - in - 8.00W x 12.25H x 8.25D; Additional Information - Tone Module UTM,TM33 required; Manufacturer Series - Selectone®
Additional Info: Tone Module UTM,TM33 required