Menu Search
FEDERAL SIGNAL #350-120-30

Vibratone Vibrating Horn 100 dB 120VAC

SKU # 78297920530
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vibrating
Application: Industrial
Mounting: Electrical Box
Operating Voltage: 120VAC
dB/​10-Ft: 100
Enclosure Color: Gray
Size: WxHxD: 4 x 4 x 2.5 in.