Menu Search
FEDERAL SIGNAL #350WBX-120

Vibratone Vibrating Horn 101 dB 24VAC

SKU # 78297920245
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vibrating
Application: Hazardous Location
Mounting: Conduit or Surface
Mounting - Connection: (2)3/4 in., (1)1/2 in. NPT
Operating Voltage: 24VAC
dB/​10-Ft: 101
Enclosure Material: Aluminum
Enclosure Color: Black
Enclosure Rating: NEMA 4X IP66
Size: WxHxD: 5.3 x 5.3 x 3.66 in.

Horns: Type - Vibrating; Application - Hazardous Location; Mounting - Conduit or Surface; Mounting - Connection - (2)3/4", (1)1/2" NPT; Operating Voltage - 24VAC; dB/10-Ft - 101; Enclosure Material - Aluminum; Enclosure Color - Black; Enclosure Rating - NEMA 4X IP66; Size - in - 5.30W x 5.30H x 3.66D; Manufacturer Series - Vibratone