Horns: Type - Mini Horn; Application - Commercial; Mounting - Electrical Box; Operating Voltage - 24VDC; dB/10-Ft - 90; Enclosure Color - White; Size - in - 2.73W x 4.49H x 1.37D; Additional Information - Operating Temperature Range:-4 to 140 Deg F (-20 to 60 Deg C); Manufacturer Series - MH-25
Additional Info: Operating Temperature Range:-4 to 140 Deg F (-20 to 60 Deg C)