Menu Search
Housings-Assemblies Circular Connectors 4 pos.

HARTING OF NORTH AMERICA INC #21031112405

Circular Connectors 4 pos.

SKU #78950698898
Manufacturer Series: HARAX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Circular Connectors
Positions-Circuits: 4 pos.
Mating Connection: Female Coupling Nut
Mounting: Cable Mount, Straight
Rating - Current: 4A
Rating - Voltage: 32V
Keying: Keyed

Housings-Assemblies: Type - Circular Connectors; Positions-Circuits - 4 pos.; Mating Connection - Female Coupling Nut; Mounting - Cable Mount, Straight; Rating - Current - 4A; Rating - Voltage - 32V; Keying - Keyed; Additional Information - Cable Diameter: 2.9 - 5.1 mm, Wire Cross Section: AWG 26-22; 0.14-0.34 mm, Class of Protection: IP65/IP67; Manufacturer Series - HARAX®

Additional Info: Cable Diameter: 2.9 - 5.1 mm, Wire Cross Section: AWG 26-22; 0.14-0.34 mm, Class of Protection: IP65/IP67