Menu Search
ABB INSTALLATION PRODUCTS #LL17CG-TB

Thomas and Betts® Conduit Body; Rigid; Iron; 90 deg., (2) 1/2 in. hubs

SKU # 78621091685 Manufacturer Series: BlueKote
View more versions of this product
Hub Size: 1/2 in.
Type: Conduit Outlet Body
Configuration: LL
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Gray Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Left Side
Form/​Series: Form 7

Additional Info: BlueKote Teflon - based internal finish. Epoxy coat outer finish