Menu Search
EATON CROUSE-HINDS SERIES #FSC2

Condulet® Cast Device Box; Shallow; 1G; 2H, Ends; Iron; 3/4 in.

SKU # 78227441070 Manufacturer Series: FS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 3/4 in.
Material: Feraloy Iron Alloy
Finish: Electrogalvanized, Acrylic Paint
Type: Cast Device Box
Configuration: Shallow
Hub Quantity: 2
Hub Placement: (1) Each End
Mounting Hardware: 2 Lugs
Depth: 1-7/8 in.
Gangs: 1

Additional Info: With or without mounting lugs for threaded rigid and IMC conduit