Menu Search
EATON CROUSE-HINDS SERIES #T37

Condulet® Conduit Body; Rigid; Iron Alloy; T-shaped, (3) 1 in. hubs

SKU # 78227462700
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 1 in.
Type: Conduit Outlet Body
Configuration: T
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Feraloy Iron Alloy
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/​Series: Form 7