Menu Search
EATON CROUSE-HINDS SERIES #TB18

Conduletâ„¢ Conduit Body; Rigid; Iron Alloy; T-shaped, (3) 1/2 in. hubs

SKU # 78227463080
View more versions of this product
Hub Size: 1/2 in.
Type: Conduit Outlet Body
Configuration: TB
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Feraloy Iron Alloy
Number of Hubs: 3
Hub Placement: Tee
Access: Back
Form/​Series: Form 8